

€5,825.30/ pieceexcl. VAT
€7,048.61incl. VAT
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE4 |
Power | 55 kW |
Speed | 1000 rpm |
Mounting | B3T |
Number of poles | 6 |
Full load speed | 990 rpm |
Full load torque | 531 Nm |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 280S/M |
Efficiency at 50% load | 94.7 % |
Efficiency at 75% load | 95.1 % |
Efficiency at 100% load | 95.1 % |
Shaft diameter | 75 mm |
Material | Cast iron |
Weight | 705 kg |
PTC thermistor | Yes |
€73.25/ pieceexcl. VAT
€88.63incl. VAT
Estimated delivery date - 31/03/2027€37.72/ pieceexcl. VAT
€45.64incl. VAT
6 In stock - Estimated delivery date 13/11/2026€462.90/ pieceexcl. VAT
€560.11incl. VAT
1 In stock - Estimated delivery date 13/11/2026€637.22/ pieceexcl. VAT
€771.04incl. VAT
Estimated delivery date - 31/03/2027