

€677.72/ pieceexcl. VAT
€820.04incl. VAT
4 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE4 |
Power | 5.5 kW |
Speed | 3000 rpm |
Mounting | B3T |
Number of poles | 2 |
Full load speed | 2945 rpm |
Full load torque | 17.8 Nm |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 132S |
Efficiency at 50% load | 88 % |
Efficiency at 75% load | 89.9 % |
Efficiency at 100% load | 90.9 % |
Shaft diameter | 38 mm |
Material | Cast iron |
Weight | 66 kg |
PTC thermistor | Yes |