WEG

WEG 3-phase motor, IE4, 5.5 kW, 1500 rpm, (=4p), B34T, 400/690 V, 50 Hz, W22, PTC sensors, cast iron

  • ERIKS:13194260
Image 1
The W22 Super Premium line presents very high efficiency, and offer the widest range of motors in the world with such performance level. They present electric losses 20 to 40% smaller in comparison to the conventional electric motors. They are asynchronous motors that comply with the IE4 efficiency level, specified by IEC 60034-30-1, and exceed the efficiency level established by the European Regulation, providing a fast payback.
Save to list

€785.69/ pieceexcl. VAT

€950.68incl. VAT

2 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE4
Power
5.5 kW
Speed
1500 rpm
Mounting
B34A
Number of poles
4
Full load speed
1475 rpm
Full load torque
35.6 Nm
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
132S
Efficiency at 50% load
90.2 %
Efficiency at 75% load
91.4 %
Efficiency at 100% load
91.9 %
Shaft diameter
38 mm
Flange diameter (outside diameter)
200 mm
Material
Cast iron
Weight
78.3 kg
PTC thermistor
Yes