

€522.78/ pieceexcl. VAT
€632.56incl. VAT
2 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE4 |
Power | 4 kW |
Speed | 3000 rpm |
Mounting | B3T |
Number of poles | 2 |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | L112M |
Efficiency at 50% load | 88.5 % |
Efficiency at 75% load | 89.6 % |
Efficiency at 100% load | 89.5 % |
Material | Cast iron |
PTC thermistor | Yes |