WEG

WEG 3-phase motor, IE4, 4 kW, 3000 rpm, 230/400 V, 50 Hz, W22, PTC sensors

  • ERIKS:14411455
Image 1
Save to list

€559.12/ pieceexcl. VAT

€676.54incl. VAT

Estimated delivery date - 31/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE4
Power
4 kW
Speed
3000 rpm
Mounting
B34BT
Number of poles
2
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
L112M
Efficiency at 50% load
88.5 %
Efficiency at 75% load
89.6 %
Efficiency at 100% load
89.5 %
Material
Cast iron
PTC thermistor
Yes