WEG

WEG 3-phase motor, IE4, 37 kW, 1500 rpm, (=4P), B35T, 400/690 V, 50 Hz, W22, IEC 225S/M, PTC sensors, cast iron

  • ERIKS:12616315
Image 1
The W22 Super Premium line presents very high efficiency, and offer the widest range of motors in the world with such performance level. They present electric losses 20 to 40% smaller in comparison to the conventional electric motors. They are asynchronous motors that comply with the IE4 efficiency level, specified by IEC 60034-30-1, and exceed the efficiency level established by the European Regulation, providing a fast payback.
Save to list

€3,204.33/ pieceexcl. VAT

€3,877.24incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE4
Power
37 kW
Speed
1500 rpm
Mounting
B35T
Number of poles
4
Full load speed
1483 rpm
Full load torque
238 Nm
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
225S/M
Efficiency at 50% load
94.4 %
Efficiency at 75% load
95 %
Efficiency at 100% load
95.2 %
Shaft diameter
60 mm
Flange diameter (outside diameter)
450 mm
Material
Cast iron
Weight
413 kg
PTC thermistor
Yes
Spare parts & accessories
Product Image

WEG Fan, W22, 225, 4P280&315S/M, 2P AL, aluminium

  • Eriks:12395091
  • Manufacturer:11101737

€106.57/ pieceexcl. VAT

€128.95incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Fan, W22, 225, 4P280&315S/M, 2P GY, cast iron

  • Eriks:12395071
  • Manufacturer:11101728

€290.05/ pieceexcl. VAT

€350.96incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Fan, plastic, W22, 225, 4P280&315S/M, 2P KU

  • Eriks:12395052
  • Manufacturer:11482641

€26.92/ pieceexcl. VAT

€32.57incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Motor flange, Flange B5, FF400, 314, W22, 225, B

  • Eriks:12362810
  • Manufacturer:12362810

€507.03/ pieceexcl. VAT

€613.51incl. VAT

6 In stock - Estimated delivery date 13/11/2026