WEG

WEG 3-phase motor, IE4, 37 kW, 1000 rpm, (=6P), B5T, 400/690 V, 50 Hz, W22, IEC 250S/M, PTC sensors, cast iron

  • ERIKS:12616405
Image 1
The W22 Super Premium line presents very high efficiency, and offer the widest range of motors in the world with such performance level. They present electric losses 20 to 40% smaller in comparison to the conventional electric motors. They are asynchronous motors that comply with the IE4 efficiency level, specified by IEC 60034-30-1, and exceed the efficiency level established by the European Regulation, providing a fast payback.
Save to list

€4,343.13/ pieceexcl. VAT

€5,255.19incl. VAT

2 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE4
Power
37 kW
Speed
1000 rpm
Mounting
B5
Number of poles
6
Full load speed
986 rpm
Full load torque
359 Nm
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
250S/M
Efficiency at 50% load
94.5 %
Efficiency at 75% load
94.5 %
Efficiency at 100% load
94.5 %
Shaft diameter
65 mm
Flange diameter (outside diameter)
550 mm
Material
Cast iron
Weight
510 kg
PTC thermistor
Yes
Spare parts & accessories
Product Image

WEG Fan, W22, 225&250, 6/8P280&315, 4PGY, cast iron

  • Eriks:12395073
  • Manufacturer:11101667

€477.18/ pieceexcl. VAT

€577.39incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Terminal box, 2xM63 W22, 250, 6002

  • Eriks:12395101
  • Manufacturer:11202932

€159.95/ pieceexcl. VAT

€193.54incl. VAT

Estimated delivery date - 31/03/2027
Product Image

WEG Fan, plastic, W22, 225&250, 6/8P280&315, 4PKU

  • Eriks:12395053
  • Manufacturer:11482642

€31.30/ pieceexcl. VAT

€37.87incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Terminal Block M10 W22, 225/250

  • Eriks:12395108
  • Manufacturer:11206062

€34.79/ pieceexcl. VAT

€42.10incl. VAT

Estimated delivery date - 16/02/2027