

€21,526.79/ pieceexcl. VAT
€26,047.42incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE4 |
Power | 315 kW |
Speed | 1500 rpm |
Mounting | B3T |
Number of poles | 4 |
Full load speed | 1493 rpm |
Full load torque | 2016 Nm |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 355M/L |
Efficiency at 50% load | 95.7 % |
Efficiency at 75% load | 96.4 % |
Efficiency at 100% load | 96.7 % |
Shaft diameter | 100 mm |
Material | Cast iron |
Weight | 1870 kg |
PTC thermistor | Yes |