WEG

WEG 3-phase motor, IE4, 30 kW, 3000 rpm, (=2P), B5T, 400/690 V, 50 Hz, W22, IEC 200L, PTC sensors, cast iron

  • ERIKS:12616228
Image 1
The W22 Super Premium line presents very high efficiency, and offer the widest range of motors in the world with such performance level. They present electric losses 20 to 40% smaller in comparison to the conventional electric motors. They are asynchronous motors that comply with the IE4 efficiency level, specified by IEC 60034-30-1, and exceed the efficiency level established by the European Regulation, providing a fast payback.
Save to list

€2,836.04/ pieceexcl. VAT

€3,431.61incl. VAT

2 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE4
Power
30 kW
Speed
3000 rpm
Mounting
B5
Number of poles
2
Full load speed
2970 rpm
Full load torque
96.5 Nm
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
200L
Efficiency at 50% load
92.8 %
Efficiency at 75% load
93.9 %
Efficiency at 100% load
94.5 %
Shaft diameter
55 mm
Flange diameter (outside diameter)
400 mm
Material
Cast iron
Weight
263 kg
PTC thermistor
Yes
Spare parts & accessories

€323.19/ pieceexcl. VAT

€391.06incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Terminal Block M8 W22, 200

  • Eriks:12395107
  • Manufacturer:11525334

€34.77/ pieceexcl. VAT

€42.07incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Fan cover, W22, 200 RAL6002

  • Eriks:12395139
  • Manufacturer:11247572

€114.81/ pieceexcl. VAT

€138.92incl. VAT

Estimated delivery date - 31/03/2027
Product Image

WEG Fan, W22, 200, 2/4P GY, cast iron

  • Eriks:12395068
  • Manufacturer:11250695

€170.48/ pieceexcl. VAT

€206.28incl. VAT

Estimated delivery date - 31/03/2027