

€2,745.75/ pieceexcl. VAT
€3,322.36incl. VAT
7 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE4 |
Power | 30 kW |
Speed | 1500 rpm |
Mounting | B3T |
Number of poles | 4 |
Full load speed | 1485 rpm |
Full load torque | 192.905 Nm |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 200L |
Efficiency at 50% load | 93.7 % |
Efficiency at 75% load | 94.1 % |
Efficiency at 100% load | 94.2 % |
Shaft diameter | 55 mm |
Material | Cast iron |
Weight | 284 kg |
PTC thermistor | Yes |
€34.77/ pieceexcl. VAT
€42.07incl. VAT
18 In stock - Estimated delivery date 13/11/2026€64.64/ pieceexcl. VAT
€78.21incl. VAT
8 In stock - Estimated delivery date 13/11/2026€114.81/ pieceexcl. VAT
€138.92incl. VAT
Estimated delivery date - 31/03/2027€170.48/ pieceexcl. VAT
€206.28incl. VAT
Estimated delivery date - 31/03/2027