

€565.49/ pieceexcl. VAT
€684.24incl. VAT
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE4 |
Power | 3 kW |
Speed | 1500 rpm |
Mounting | B5 |
Number of poles | 4 |
Full load speed | 1465 rpm |
Full load torque | 19.6 Nm |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | L112M |
Efficiency at 50% load | 88.9 % |
Efficiency at 75% load | 90 % |
Efficiency at 100% load | 90.4 % |
Shaft diameter | 28 mm |
Flange diameter (outside diameter) | 250 mm |
Material | Cast iron |
Weight | 46.5 kg |
PTC thermistor | Yes |