WEG

WEG 3-phase motor, IE4, 3 kW, 1000 rpm, (=6p), B5T, 400/690 V, 50 Hz, W22, IEC 132S, PTC sensors, cast iron

  • ERIKS:13194238
Image 1
The W22 Super Premium line presents very high efficiency, and offer the widest range of motors in the world with such performance level. They present electric losses 20 to 40% smaller in comparison to the conventional electric motors. They are asynchronous motors that comply with the IE4 efficiency level, specified by IEC 60034-30-1, and exceed the efficiency level established by the European Regulation, providing a fast payback.
Save to list

€741.83/ pieceexcl. VAT

€897.61incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE4
Power
3 kW
Speed
1000 rpm
Mounting
B5
Number of poles
6
Full load speed
975 rpm
Full load torque
29.4 Nm
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
132S
Efficiency at 50% load
87 %
Efficiency at 75% load
88.3 %
Efficiency at 100% load
88.6 %
Shaft diameter
38 mm
Flange diameter (outside diameter)
300 mm
Material
Cast iron
Weight
77.1 kg
PTC thermistor
Yes