WEG

WEG 3-phase motor, IE4, 250 kW, 1500 rpm, (=4P), B3T, 400/690 V, 50 Hz, W22, IEC 355M/L, PTC sensors, cast iron

  • ERIKS:12616349
Image 1
The W22 Super Premium line presents very high efficiency, and offer the widest range of motors in the world with such performance level. They present electric losses 20 to 40% smaller in comparison to the conventional electric motors. They are asynchronous motors that comply with the IE4 efficiency level, specified by IEC 60034-30-1, and exceed the efficiency level established by the European Regulation, providing a fast payback.
Save to list

€17,418.61/ pieceexcl. VAT

€21,076.52incl. VAT

Estimated delivery date - 31/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE4
Power
250 kW
Speed
1500 rpm
Mounting
B3T
Number of poles
4
Full load speed
1492 rpm
Full load torque
1601 Nm
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
355M/L
Efficiency at 50% load
95.6 %
Efficiency at 75% load
96.3 %
Efficiency at 100% load
96.7 %
Shaft diameter
100 mm
Material
Cast iron
Weight
1690 kg
PTC thermistor
Yes