WEG

WEG 3-phase motor, IE4, 22 kW, 1000 rpm, (=6P), B5T, 400/690 V, 50 Hz, W22, IEC 200L, PTC sensors, cast iron

  • ERIKS:12616399
Image 1
The W22 Super Premium line presents very high efficiency, and offer the widest range of motors in the world with such performance level. They present electric losses 20 to 40% smaller in comparison to the conventional electric motors. They are asynchronous motors that comply with the IE4 efficiency level, specified by IEC 60034-30-1, and exceed the efficiency level established by the European Regulation, providing a fast payback.
Save to list

€3,003.29/ pieceexcl. VAT

€3,633.98incl. VAT

2 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE4
Power
22 kW
Speed
1000 rpm
Mounting
B5
Number of poles
6
Full load speed
985 rpm
Full load torque
213.273 Nm
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
200L
Efficiency at 50% load
92.4 %
Efficiency at 75% load
93.2 %
Efficiency at 100% load
93.7 %
Shaft diameter
55 mm
Flange diameter (outside diameter)
400 mm
Material
Cast iron
Weight
250 kg
PTC thermistor
Yes
Spare parts & accessories
Product Image

WEG Fan, plastic, W22, 200, 6/8P KU

  • Eriks:12395050
  • Manufacturer:10016922

€11.36/ pieceexcl. VAT

€13.75incl. VAT

10 In stock - Estimated delivery date 13/11/2026

€323.19/ pieceexcl. VAT

€391.06incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Fan cover, W22, 200 RAL6002

  • Eriks:12395139
  • Manufacturer:11247572

€114.81/ pieceexcl. VAT

€138.92incl. VAT

Estimated delivery date - 31/03/2027
Product Image

WEG Terminal Block M8 W22, 200

  • Eriks:12395107
  • Manufacturer:11525334

€34.77/ pieceexcl. VAT

€42.07incl. VAT

18 In stock - Estimated delivery date 13/11/2026