WEG

WEG 3-phase motor, IE4, 200 kW, 3000 rpm, (=2P), B3T, 400/690 V, 50 Hz, W22, IEC 315L, PTC sensors, cast iron

  • ERIKS:12616260
Image 1
The W22 Super Premium line presents very high efficiency, and offer the widest range of motors in the world with such performance level. They present electric losses 20 to 40% smaller in comparison to the conventional electric motors. They are asynchronous motors that comply with the IE4 efficiency level, specified by IEC 60034-30-1, and exceed the efficiency level established by the European Regulation, providing a fast payback.
Save to list

€16,173.12/ pieceexcl. VAT

€19,569.48incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE4
Power
200 kW
Speed
3000 rpm
Mounting
B3T
Number of poles
2
Full load speed
2983 rpm
Full load torque
641 Nm
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
315L
Efficiency at 50% load
95.4 %
Efficiency at 75% load
96.2 %
Efficiency at 100% load
96.5 %
Shaft diameter
65 mm
Material
Cast iron
Weight
1225 kg
PTC thermistor
Yes
Spare parts & accessories
Product Image

WEG Motor flange, Flange B5, FF600, 314, W22, 315, B

  • Eriks:12362814
  • Manufacturer:12362814

€851.64/ pieceexcl. VAT

€1,030.48incl. VAT

Estimated delivery date - 31/03/2027
Product Image

WEG Fan cover, W22, 315 RAL6002

  • Eriks:12395144
  • Manufacturer:11103700

€462.90/ pieceexcl. VAT

€560.11incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Terminal Block M16 W22, 315L

  • Eriks:12395113
  • Manufacturer:11206101

€210.58/ pieceexcl. VAT

€254.80incl. VAT

3 In stock - Estimated delivery date 13/11/2026