WEG

WEG 3-phase motor, IE4, 2.2 kW, 1500 rpm, (=4p), B3T, 230/400 V, 50 Hz, W22, IEC 112M, PTC sensors, cast iron

  • ERIKS:13309352
Image 1
The W22 Super Premium line presents very high efficiency, and offer the widest range of motors in the world with such performance level. They present electric losses 20 to 40% smaller in comparison to the conventional electric motors. They are asynchronous motors that comply with the IE4 efficiency level, specified by IEC 60034-30-1, and exceed the efficiency level established by the European Regulation, providing a fast payback.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE4
Power
2.2 kW
Speed
1500 rpm
Mounting
B3T
Number of poles
4
Full load speed
1460 rpm
Full load torque
14.4 Nm
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
112M
Efficiency at 50% load
89.3 %
Efficiency at 75% load
89.5 %
Efficiency at 100% load
89.5 %
Shaft diameter
28 mm
Material
Cast iron
Weight
43.5 kg
PTC thermistor
Yes