

€530.77/ pieceexcl. VAT
€642.23incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE4 |
Power | 2.2 kW |
Speed | 1000 rpm |
Mounting | B3T |
Number of poles | 6 |
Full load speed | 976 rpm |
Full load torque | 21.5 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 132S |
Efficiency at 50% load | 86.5 % |
Efficiency at 75% load | 87.4 % |
Efficiency at 100% load | 87.4 % |
Shaft diameter | 38 mm |
Material | Cast iron |
Weight | 71.8 kg |
PTC thermistor | Yes |