

€1,534.80/ pieceexcl. VAT
€1,857.11incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE4 |
Power | 18.5 kW |
Speed | 3000 rpm |
Mounting | B3T |
Number of poles | 2 |
Full load speed | 2950 rpm |
Full load torque | 59.882 Nm |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 160L |
Efficiency at 50% load | 92.8 % |
Efficiency at 75% load | 93.4 % |
Efficiency at 100% load | 93.7 % |
Shaft diameter | 42 mm |
Material | Cast iron |
Weight | 144 kg |
PTC thermistor | Yes |
€114.08/ pieceexcl. VAT
€138.04incl. VAT
Estimated delivery date - 31/03/2027€7.14/ pieceexcl. VAT
€8.64incl. VAT
18 In stock - Estimated delivery date 13/11/2026€16.48/ pieceexcl. VAT
€19.94incl. VAT
19 In stock - Estimated delivery date 13/11/2026€237.13/ pieceexcl. VAT
€286.93incl. VAT
14 In stock - Estimated delivery date 13/11/2026