WEG

WEG 3-phase motor, IE4, 18.5 kW, 1500 rpm, (=4P), B5T, 400/690 V, 50 Hz, W22, PTC sensors, cast iron

  • ERIKS:12616305
Image 1
The W22 Super Premium line presents very high efficiency, and offer the widest range of motors in the world with such performance level. They present electric losses 20 to 40% smaller in comparison to the conventional electric motors. They are asynchronous motors that comply with the IE4 efficiency level, specified by IEC 60034-30-1, and exceed the efficiency level established by the European Regulation, providing a fast payback.
Save to list

€2,059.32/ pieceexcl. VAT

€2,491.78incl. VAT

3 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE4
Power
18.5 kW
Speed
1500 rpm
Mounting
B5
Number of poles
4
Full load speed
1479 rpm
Full load torque
120 Nm
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
180L
Efficiency at 50% load
92.9 %
Efficiency at 75% load
93.8 %
Efficiency at 100% load
94.2 %
Shaft diameter
48 mm
Flange diameter (outside diameter)
350 mm
Material
Cast iron
Weight
196 kg
PTC thermistor
Yes
Spare parts & accessories

€237.13/ pieceexcl. VAT

€286.93incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Fan, W22, 180, 2/4P AL, aluminium

  • Eriks:12395086
  • Manufacturer:10016929

€64.64/ pieceexcl. VAT

€78.21incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Fan, plastic, W22, 180, 2/4P KU

  • Eriks:12395047
  • Manufacturer:10016919

€4.95/ pieceexcl. VAT

€5.99incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Terminal Block M6 W22, 160/180

  • Eriks:12395106
  • Manufacturer:11525332

€16.48/ pieceexcl. VAT

€19.94incl. VAT

19 In stock - Estimated delivery date 13/11/2026