WEG

WEG 3-phase motor, IE4, 160 kW, 3000 rpm, (=2P), B3T, 400/690 V, 50 Hz, W22, IEC 315S/M, PTC sensors, cast iron

  • ERIKS:12616254
Image 1
The W22 Super Premium line presents very high efficiency, and offer the widest range of motors in the world with such performance level. They present electric losses 20 to 40% smaller in comparison to the conventional electric motors. They are asynchronous motors that comply with the IE4 efficiency level, specified by IEC 60034-30-1, and exceed the efficiency level established by the European Regulation, providing a fast payback.
Save to list

€10,647.62/ pieceexcl. VAT

€12,883.62incl. VAT

Estimated delivery date - 31/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE4
Power
160 kW
Speed
3000 rpm
Mounting
B3T
Number of poles
2
Full load speed
2983 rpm
Full load torque
513 Nm
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
315S/M
Efficiency at 50% load
95.4 %
Efficiency at 75% load
96.2 %
Efficiency at 100% load
96.3 %
Shaft diameter
65 mm
Material
Cast iron
Weight
1135 kg
PTC thermistor
Yes
Spare parts & accessories
Product Image

WEG Fan, plastic, W22, 225, 4P280&315S/M, 2P KU

  • Eriks:12395052
  • Manufacturer:11482641

€26.92/ pieceexcl. VAT

€32.57incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Fan, W22, 225, 4P280&315S/M, 2P GY, cast iron

  • Eriks:12395071
  • Manufacturer:11101728

€290.05/ pieceexcl. VAT

€350.96incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Motor flange, Flange B5, FF600, 314, W22, 315, B

  • Eriks:12362814
  • Manufacturer:12362814

€851.64/ pieceexcl. VAT

€1,030.48incl. VAT

Estimated delivery date - 31/03/2027
Product Image

WEG Terminal Block M12 W22, 315S/M

  • Eriks:12395111
  • Manufacturer:11210070

€226.69/ pieceexcl. VAT

€274.29incl. VAT

Estimated delivery date - 31/03/2027