WEG

WEG 3-phase motor, IE4, 160 kW, 1500 rpm, (=4P), B3T, 400/690 V, 50 Hz, W22, IEC 315L, PTC sensors, cast iron

  • ERIKS:12616337
Image 1
The W22 Super Premium line presents very high efficiency, and offer the widest range of motors in the world with such performance level. They present electric losses 20 to 40% smaller in comparison to the conventional electric motors. They are asynchronous motors that comply with the IE4 efficiency level, specified by IEC 60034-30-1, and exceed the efficiency level established by the European Regulation, providing a fast payback.
Save to list

€12,861.96/ pieceexcl. VAT

€15,562.97incl. VAT

4 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE4
Power
160 kW
Speed
1500 rpm
Mounting
B3T
Number of poles
4
Full load speed
1491 rpm
Full load torque
1025 Nm
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
315S/M
Efficiency at 50% load
95.9 %
Efficiency at 75% load
96.4 %
Efficiency at 100% load
96.6 %
Shaft diameter
80 mm
Material
Cast iron
Weight
1110 kg
PTC thermistor
Yes
Spare parts & accessories
Product Image

WEG Terminal Block M16 W22, 315L

  • Eriks:12395113
  • Manufacturer:11206101

€210.58/ pieceexcl. VAT

€254.80incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Fan, plastic, W22, 225&250, 6/8P280&315, 4PKU

  • Eriks:12395053
  • Manufacturer:11482642

€31.30/ pieceexcl. VAT

€37.87incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Motor flange, Flange B5, FF600, 319, W22, 315, B

  • Eriks:12362815
  • Manufacturer:12362815

€851.64/ pieceexcl. VAT

€1,030.48incl. VAT

Estimated delivery date - 31/03/2027
Product Image

WEG Fan, W22, 225&250, 6/8P280&315, 4PGY, cast iron

  • Eriks:12395073
  • Manufacturer:11101667

€477.18/ pieceexcl. VAT

€577.39incl. VAT

2 In stock - Estimated delivery date 13/11/2026