

€7,669.30/ pieceexcl. VAT
€9,279.85incl. VAT
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE4 |
Power | 110 kW |
Speed | 3000 rpm |
Mounting | B35T |
Number of poles | 2 |
Full load speed | 2980 rpm |
Full load torque | 353 Nm |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 315S/M |
Efficiency at 50% load | 94 % |
Efficiency at 75% load | 95.5 % |
Efficiency at 100% load | 96 % |
Shaft diameter | 65 mm |
Flange diameter (outside diameter) | 660 mm |
Material | Cast iron |
Weight | 920 kg |
PTC thermistor | Yes |
€462.90/ pieceexcl. VAT
€560.11incl. VAT
1 In stock - Estimated delivery date 13/11/2026€851.64/ pieceexcl. VAT
€1,030.48incl. VAT
Estimated delivery date - 31/03/2027€226.69/ pieceexcl. VAT
€274.29incl. VAT
Estimated delivery date - 31/03/2027€290.05/ pieceexcl. VAT
€350.96incl. VAT
2 In stock - Estimated delivery date 13/11/2026