WEG

WEG 3-phase motor, IE4, 110 kW, 1500 rpm, (=4P), B3T, 400/690 V, 50 Hz, W22, IEC 315S/M, PTC sensors, cast iron

  • ERIKS:12616328
Image 1
The W22 Super Premium line presents very high efficiency, and offer the widest range of motors in the world with such performance level. They present electric losses 20 to 40% smaller in comparison to the conventional electric motors. They are asynchronous motors that comply with the IE4 efficiency level, specified by IEC 60034-30-1, and exceed the efficiency level established by the European Regulation, providing a fast payback.
Save to list

€7,394.73/ pieceexcl. VAT

€8,947.62incl. VAT

4 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE4
Power
110 kW
Speed
1500 rpm
Mounting
B3T
Number of poles
4
Full load speed
1491 rpm
Full load torque
705 Nm
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
315S/M
Efficiency at 50% load
95.4 %
Efficiency at 75% load
96 %
Efficiency at 100% load
96.3 %
Shaft diameter
80 mm
Material
Cast iron
Weight
935 kg
PTC thermistor
Yes
Spare parts & accessories
Product Image

WEG Fan cover, W22, 315 RAL6002

  • Eriks:12395144
  • Manufacturer:11103700

€462.90/ pieceexcl. VAT

€560.11incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Terminal Block M12 W22, 315S/M

  • Eriks:12395111
  • Manufacturer:11210070

€226.69/ pieceexcl. VAT

€274.29incl. VAT

Estimated delivery date - 31/03/2027
Product Image

WEG Fan, plastic, W22, 225&250, 6/8P280&315, 4PKU

  • Eriks:12395053
  • Manufacturer:11482642

€31.30/ pieceexcl. VAT

€37.87incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Fan, W22, 225&250, 6/8P280&315, 4PAL, aluminium

  • Eriks:12395092
  • Manufacturer:11101736

€247.02/ pieceexcl. VAT

€298.89incl. VAT

4 In stock - Estimated delivery date 13/11/2026