WEG

WEG 3-phase motor, IE4, 11 kW, 3000 rpm, (=2P), B5T, 400/690 V, 50 Hz, W22, IEC 160M, PTC sensors, cast iron

  • ERIKS:12616216
Image 1
The W22 Super Premium line presents very high efficiency, and offer the widest range of motors in the world with such performance level. They present electric losses 20 to 40% smaller in comparison to the conventional electric motors. They are asynchronous motors that comply with the IE4 efficiency level, specified by IEC 60034-30-1, and exceed the efficiency level established by the European Regulation, providing a fast payback.
Save to list

€1,245.57/ pieceexcl. VAT

€1,507.14incl. VAT

3 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE4
Power
11 kW
Speed
3000 rpm
Mounting
B5
Number of poles
2
Full load speed
2955 rpm
Full load torque
35.6 Nm
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
160M
Efficiency at 50% load
91.2 %
Efficiency at 75% load
92.3 %
Efficiency at 100% load
92.6 %
Shaft diameter
42 mm
Flange diameter (outside diameter)
350 mm
Material
Cast iron
Weight
124 kg
PTC thermistor
Yes
Spare parts & accessories
Product Image

WEG Terminal Block M6 W22, 160/180

  • Eriks:12395106
  • Manufacturer:11525332

€16.48/ pieceexcl. VAT

€19.94incl. VAT

19 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Fan, plastic, W22, 160, 2/4P KU

  • Eriks:12395045
  • Manufacturer:10016917

€7.14/ pieceexcl. VAT

€8.64incl. VAT

18 In stock - Estimated delivery date 13/11/2026

€237.13/ pieceexcl. VAT

€286.93incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Fan, W22, 160, 2/4P GY, cast iron

  • Eriks:12395064
  • Manufacturer:10797038

€114.08/ pieceexcl. VAT

€138.04incl. VAT

Estimated delivery date - 31/03/2027