WEG

WEG 3-phase motor, IE4, 1.5 kW, 3000 rpm, (=2p), B3T, 230/400 V, 50 Hz, W22, IEC 90L, PTC sensors, cast iron

  • ERIKS:13308713
Image 1
The W22 Super Premium line presents very high efficiency, and offer the widest range of motors in the world with such performance level. They present electric losses 20 to 40% smaller in comparison to the conventional electric motors. They are asynchronous motors that comply with the IE4 efficiency level, specified by IEC 60034-30-1, and exceed the efficiency level established by the European Regulation, providing a fast payback.
Save to list

€321.06/ pieceexcl. VAT

€388.48incl. VAT

Estimated delivery date - 16/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE4
Power
1.5 kW
Speed
3000 rpm
Mounting
B3T
Number of poles
2
Full load speed
2885 rpm
Full load torque
4.97 Nm
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
90L
Efficiency at 50% load
84.9 %
Efficiency at 75% load
86.2 %
Efficiency at 100% load
86.5 %
Shaft diameter
24 mm
Material
Cast iron
Weight
22.6 kg
PTC thermistor
Yes