

€411.64/ pieceexcl. VAT
€498.08incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE4 |
Power | 1.5 kW |
Speed | 1000 rpm |
Mounting | B3T |
Number of poles | 6 |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 112M |
Efficiency at 50% load | 82 % |
Efficiency at 75% load | 84.5 % |
Efficiency at 100% load | 85.9 % |
Shaft diameter | 28 mm |
Material | Cast iron |
Weight | 46 kg |
PTC thermistor | Yes |