WEG

WEG 3-phase motor, IE4, 1.1 kW, 1500 rpm, (=4p), B3T, 230/400 V, 50 Hz, W22, cast iron

  • ERIKS:13310966
Image 1
The W22 Super Premium line presents very high efficiency, and offer the widest range of motors in the world with such performance level. They present electric losses 20 to 40% smaller in comparison to the conventional electric motors. They are asynchronous motors that comply with the IE4 efficiency level, specified by IEC 60034-30-1, and exceed the efficiency level established by the European Regulation, providing a fast payback.
Save to list

€249.19/ pieceexcl. VAT

€301.52incl. VAT

1 In stock - Available while stock lasts - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE4
Power
1.1 kW
Speed
1500 rpm
Mounting
B3T
Number of poles
4
Full load speed
1455 rpm
Full load torque
7.22 Nm
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
L90L
Efficiency at 50% load
85.1 %
Efficiency at 75% load
86.7 %
Efficiency at 100% load
87.2 %
Shaft diameter
24 mm
Material
Cast iron
Weight
24.6 kg
PTC thermistor
No