

€256.75/ pieceexcl. VAT
€310.67incl. VAT
8 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE4 |
Power | 0.75 kW |
Speed | 3000 rpm |
Mounting | B3T |
Number of poles | 2 |
Full load speed | 2875 rpm |
Full load torque | 2.49 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 80 |
Efficiency at 50% load | 79.5 % |
Efficiency at 75% load | 82 % |
Efficiency at 100% load | 83.5 % |
Shaft diameter | 19 mm |
Material | Cast iron |
Weight | 15.5 kg |
PTC thermistor | Yes |