

€214.36/ pieceexcl. VAT
€259.38incl. VAT
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE4 |
Power | 0.37 kW |
Speed | 3000 rpm |
Mounting | B3T |
Number of poles | 2 |
Full load speed | 2850 rpm |
Full load torque | 1.24 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 71 |
Efficiency at 50% load | 75.7 % |
Efficiency at 75% load | 78.1 % |
Efficiency at 100% load | 78.1 % |
Shaft diameter | 14 mm |
Material | Cast iron |
Weight | 11.2 kg |
PTC thermistor | Yes |