

€201.21/ pieceexcl. VAT
€243.46incl. VAT
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE4 |
Power | 0.25 kW |
Speed | 3000 rpm |
Mounting | B3T |
Number of poles | 2 |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 63 |
Efficiency at 50% load | 67.5 % |
Efficiency at 75% load | 73 % |
Efficiency at 100% load | 74.5 % |
Shaft diameter | 11 mm |
Material | Cast iron |
Weight | 9 kg |
PTC thermistor | Yes |