WEG

WEG 3-phase motor, IE3, 7.5 kW, 3000 rpm, (=2p), B5T, 400/690 V, 50 Hz, W22Xec, IEC 132S, cast iron

  • ERIKS:12994199
Image 1
Non-sparking Ex nA motors are designed to prevent the occurrence during normal operating and certain specific abnormal conditions of arcs, sparks & excessive overheating of all inner and outer surfaces of the machine which could reach the self ignition temperature of the surrounding potentially explosive atmosphere.
Save to list

€783.45/ pieceexcl. VAT

€947.97incl. VAT

Estimated delivery date - 31/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22XnCD
Energy efficiency class
IE3
Power
7.5 kW
Speed
3000 rpm
Mounting
B5
Number of poles
2
Full load speed
2930 rpm
Full load torque
24.442 Nm
ATEX Zone
Zone 2 / 22
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
132S
Efficiency at 50% load
88.5 %
Efficiency at 75% load
89.8 %
Efficiency at 100% load
90.3 %
Material
Cast iron
PTC thermistor
Yes