

€644.57/ pieceexcl. VAT
€779.93incl. VAT
8 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 7.5 kW |
Speed | 3000 rpm |
Mounting | B5 |
Number of poles | 2 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 132S |
Efficiency at 50% load | 88.5 % |
Efficiency at 75% load | 89.8 % |
Efficiency at 100% load | 90.3 % |
Shaft diameter | 38 mm |
Flange diameter (outside diameter) | 300 mm |
Material | Cast iron |
Weight | 70 kg |
PTC thermistor | No |
€12.80/ pieceexcl. VAT
€15.49incl. VAT
27 In stock - Estimated delivery date 13/11/2026€4.93/ pieceexcl. VAT
€5.97incl. VAT
Estimated delivery date - 15/12/2026€87.35/ pieceexcl. VAT
€105.69incl. VAT
5 In stock - Estimated delivery date 13/11/2026€93.02/ pieceexcl. VAT
€112.55incl. VAT
Estimated delivery date - 31/03/2027