

€606.86/ pieceexcl. VAT
€734.30incl. VAT
3 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 7.5 kW |
Speed | 3000 rpm |
Mounting | B3T |
Number of poles | 2 |
Full load speed | 2935 rpm |
Full load torque | 24.4 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 132S |
Efficiency at 50% load | 88.5 % |
Efficiency at 75% load | 89.8 % |
Efficiency at 100% load | 90.2 % |
Shaft diameter | 38 mm |
Material | Cast iron |
Weight | 70 kg |
PTC thermistor | No |