

€708.00/ pieceexcl. VAT
€856.68incl. VAT
23 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 7.5 kW |
Speed | 1500 rpm |
Mounting | B3T |
Number of poles | 4 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 132M |
Efficiency at 50% load | 90.5 % |
Efficiency at 75% load | 90.8 % |
Efficiency at 100% load | 90.6 % |
Shaft diameter | 38 mm |
Material | Cast iron |
Weight | 74 kg |
PTC thermistor | No |
€117.38/ pieceexcl. VAT
€142.03incl. VAT
9 In stock - Estimated delivery date 26/10/2026€4.93/ pieceexcl. VAT
€5.97incl. VAT
Estimated delivery date - 15/12/2026€87.35/ pieceexcl. VAT
€105.69incl. VAT
6 In stock - Estimated delivery date 26/10/2026€12.80/ pieceexcl. VAT
€15.49incl. VAT
33 In stock - Estimated delivery date 26/10/2026