WEG

WEG 3-phase motor, IE3, 7.5 kW, 1000 rpm, (=6P), B5T, 400/690 V, 50 Hz, W22, IEC 160M, PTC sensors, cast iron

  • ERIKS:12687390
Image 1
In addition to all the advantages of a W22 Standard or High Efficiency, the W22 Premium motors are essential when it comes to energy saving. With superior efficiency levels, they reduce energy consumption, offer excellent cost effectiveness, and consequently greater productivity and lower costs for the industry. The motors have high efficiency and comply with the efficiency level IE3, according to IEC 60034-30-1, and with the scope of the European Regulation.
Save to list

€1,087.40/ pieceexcl. VAT

€1,315.75incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE3
Power
7.5 kW
Speed
1000 rpm
Mounting
B5
Number of poles
6
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
160M
Efficiency at 50% load
88.5 %
Efficiency at 75% load
89.3 %
Efficiency at 100% load
89.3 %
Shaft diameter
42 mm
Flange diameter (outside diameter)
350 mm
Material
Cast iron
Weight
118 kg
PTC thermistor
Yes
Spare parts & accessories

€237.13/ pieceexcl. VAT

€286.93incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Fan, plastic, W22, 160, 6/8P KU

  • Eriks:12395046
  • Manufacturer:10016918

€10.26/ pieceexcl. VAT

€12.41incl. VAT

32 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Fan, W22, 160, 6/8P GY, cast iron

  • Eriks:12395065
  • Manufacturer:11025529

€311.10/ pieceexcl. VAT

€376.43incl. VAT

Estimated delivery date - 31/03/2027
Product Image

WEG Terminal Block M6 W22, 160/180

  • Eriks:12395106
  • Manufacturer:11525332

€16.48/ pieceexcl. VAT

€19.94incl. VAT

19 In stock - Estimated delivery date 13/11/2026