

€6,908.48/ pieceexcl. VAT
€8,359.26incl. VAT
Estimated delivery date - 30/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 55 kW |
Speed | 750 rpm |
Mounting | B5 |
Number of poles | 8 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 315S/M |
Efficiency at 50% load | 92.2 % |
Efficiency at 75% load | 92.7 % |
Efficiency at 100% load | 92.7 % |
Shaft diameter | 80 mm |
Flange diameter (outside diameter) | 660 mm |
Material | Cast iron |
Weight | 960 kg |
PTC thermistor | Yes |
€37.72/ pieceexcl. VAT
€45.64incl. VAT
6 In stock - Estimated delivery date 13/11/2026€462.90/ pieceexcl. VAT
€560.11incl. VAT
1 In stock - Estimated delivery date 13/11/2026€403.02/ pieceexcl. VAT
€487.65incl. VAT
3 In stock - Estimated delivery date 13/11/2026€851.64/ pieceexcl. VAT
€1,030.48incl. VAT
Estimated delivery date - 31/03/2027