

€3,884.16/ pieceexcl. VAT
€4,699.83incl. VAT
4 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 55 kW |
Speed | 1500 rpm |
Mounting | B3R |
Number of poles | 4 |
Full load speed | 1482 rpm |
Full load torque | 355 Nm |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 250S/M |
Efficiency at 50% load | 94.3 % |
Efficiency at 75% load | 94.6 % |
Efficiency at 100% load | 94.6 % |
Shaft diameter | 65 mm |
Material | Cast iron |
Weight | 500 kg |
PTC thermistor | Yes |
€34.79/ pieceexcl. VAT
€42.10incl. VAT
Estimated delivery date - 16/02/2027€28.02/ pieceexcl. VAT
€33.90incl. VAT
7 In stock - Estimated delivery date 13/11/2026€159.95/ pieceexcl. VAT
€193.54incl. VAT
Estimated delivery date - 31/03/2027€125.61/ pieceexcl. VAT
€151.99incl. VAT
5 In stock - Estimated delivery date 13/11/2026