WEG

WEG 3-phase motor, IE3, 5 kW, 3000 rpm, B3T, 400/690 V, 50 Hz, W22

  • ERIKS:13608964
Image 1
Save to list

€515.71/ pieceexcl. VAT

€624.01incl. VAT

4 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE3
Power
5.5 kW
Speed
3000 rpm
Mounting
B3T
Number of poles
2
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
L112M
Material
Cast iron
PTC thermistor
No