

€422.97/ pieceexcl. VAT
€511.79incl. VAT
Estimated delivery date - 19/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE3 |
Power | 5.5 kW |
Speed | 3000 rpm |
Mounting | B35T |
Number of poles | 2 |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 112M |
Material | Aluminium |
PTC thermistor | Yes |