

€607.63/ pieceexcl. VAT
€735.23incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 5.5 kW |
Speed | 3000 rpm |
Mounting | B5 |
Number of poles | 2 |
Full load speed | 2940 rpm |
Full load torque | 17.9 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 132S |
Efficiency at 50% load | 86.9 % |
Efficiency at 75% load | 88.7 % |
Efficiency at 100% load | 89.4 % |
Shaft diameter | 38 mm |
Flange diameter (outside diameter) | 300 mm |
Material | Cast iron |
Weight | 62 kg |
PTC thermistor | Yes |