

€544.04/ pieceexcl. VAT
€658.29incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE3 |
Power | 5.5 kW |
Speed | 3000 rpm |
Mounting | B35T |
Number of poles | 2 |
Full load speed | 2945 rpm |
Full load torque | 1.82 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 132S |
Efficiency at 50% load | 86.4 % |
Efficiency at 75% load | 88.5 % |
Efficiency at 100% load | 89.2 % |
Material | Aluminium |
Weight | 59.3 kg |
PTC thermistor | Yes |