WEG

WEG 3-phase motor, IE3, 5.5 kW, 3000 rpm, (=2p), B34T, 400/690 V, 50 Hz, W22Xdb, IEC 132S/M, cast iron

  • ERIKS:13192261
Image 1
Flameproof motor designed to meet the latest market requirements and certifications for Hazardous Areas. Offers high efficiency and low noise and vibration levels. Meets the IE3 Efficiency level according to IEC 60034-30-1.
Save to list

€1,990.66/ pieceexcl. VAT

€2,408.70incl. VAT

2 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22Xdb
Energy efficiency class
IE3
Power
5.5 kW
Speed
3000 rpm
Mounting
B34A
Number of poles
2
ATEX Zone
Zone 1
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
132S/M
Efficiency at 50% load
86.9 %
Efficiency at 75% load
88.7 %
Efficiency at 100% load
89.4 %
Material
Cast iron
PTC thermistor
Yes