

€570.23/ pieceexcl. VAT
€689.98incl. VAT
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 5.5 kW |
Speed | 3000 rpm |
Mounting | B34A |
Number of poles | 2 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 132S |
Efficiency at 50% load | 86.9 % |
Efficiency at 75% load | 88.7 % |
Efficiency at 100% load | 89.4 % |
Shaft diameter | 38 mm |
Flange diameter (outside diameter) | 200 mm |
Material | Cast iron |
Weight | 62 kg |
PTC thermistor | No |
€117.38/ pieceexcl. VAT
€142.03incl. VAT
9 In stock - Estimated delivery date 13/11/2026€12.80/ pieceexcl. VAT
€15.49incl. VAT
27 In stock - Estimated delivery date 13/11/2026€87.35/ pieceexcl. VAT
€105.69incl. VAT
5 In stock - Estimated delivery date 13/11/2026€93.02/ pieceexcl. VAT
€112.55incl. VAT
Estimated delivery date - 31/03/2027