

€711.88/ pieceexcl. VAT
€861.37incl. VAT
Estimated delivery date - 18/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE3 |
Power | 5.5 kW |
Speed | 1000 rpm |
Mounting | B3T |
Number of poles | 6 |
Full load speed | 970 rpm |
Full load torque | 5.52 Nm |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 132S |
Efficiency at 50% load | 86 % |
Efficiency at 75% load | 87 % |
Efficiency at 100% load | 88 % |
Material | Aluminium |
Weight | 73.2 kg |
PTC thermistor | No |