WEG

WEG 3-phase motor, IE3, 45 kW, 1500 rpm, (=4P), B35T, 400/690 V, 50 Hz, W22, IEC 225S/M, PTC sensors, cast iron

  • ERIKS:12687272
Image 1
In addition to all the advantages of a W22 Standard or High Efficiency, the W22 Premium motors are essential when it comes to energy saving. With superior efficiency levels, they reduce energy consumption, offer excellent cost effectiveness, and consequently greater productivity and lower costs for the industry. The motors have high efficiency and comply with the efficiency level IE3, according to IEC 60034-30-1, and with the scope of the European Regulation.
Save to list

€3,451.50/ pieceexcl. VAT

€4,176.31incl. VAT

2 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE3
Power
45 kW
Speed
1500 rpm
Mounting
B35T
Number of poles
4
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
225S/M
Efficiency at 50% load
93.7 %
Efficiency at 75% load
94.1 %
Efficiency at 100% load
94.4 %
Shaft diameter
60 mm
Flange diameter (outside diameter)
450 mm
Material
Cast iron
Weight
400 kg
PTC thermistor
Yes
Spare parts & accessories
Product Image

WEG Fan, W22, 225, 4P280&315S/M, 2P GY, cast iron

  • Eriks:12395071
  • Manufacturer:11101728

€290.05/ pieceexcl. VAT

€350.96incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Fan, plastic, W22, 225, 4P280&315S/M, 2P KU

  • Eriks:12395052
  • Manufacturer:11482641

€26.92/ pieceexcl. VAT

€32.57incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Motor flange, Flange B5, FF400, 314, W22, 225, B

  • Eriks:12362810
  • Manufacturer:12362810

€507.03/ pieceexcl. VAT

€613.51incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Fan, W22, 225, 4P280&315S/M, 2P AL, aluminium

  • Eriks:12395091
  • Manufacturer:11101737

€106.57/ pieceexcl. VAT

€128.95incl. VAT

2 In stock - Estimated delivery date 13/11/2026