

€977.10/ pieceexcl. VAT
€1,182.29incl. VAT
Estimated delivery date - 09/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 4 kW |
Speed | 750 rpm |
Mounting | B3T |
Number of poles | 8 |
Full load speed | 730 rpm |
Full load torque | 52.322 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 160M |
Efficiency at 50% load | 85 % |
Efficiency at 75% load | 86 % |
Efficiency at 100% load | 86 % |
Shaft diameter | 42 mm |
Material | Cast iron |
Weight | 114 kg |
PTC thermistor | Yes |