

€738.70/ pieceexcl. VAT
€893.83incl. VAT
5 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 4 kW |
Speed | 3000 rpm |
Mounting | B35T |
Number of poles | 2 |
Nominal rated voltage | 575 V |
Nominal rated frequency | 60 Hz |
Frame size acc. to IEC | 112M |
Efficiency at 50% load | 88 % |
Efficiency at 75% load | 88.4 % |
Efficiency at 100% load | 88.4 % |
Material | Cast iron |
PTC thermistor | No |
€63.67/ pieceexcl. VAT
€77.04incl. VAT
Estimated delivery date - 02/12/2026