

€413.00/ pieceexcl. VAT
€499.73incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 4 kW |
Speed | 3000 rpm |
Mounting | B14 |
Number of poles | 2 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 112M |
Efficiency at 50% load | 88 % |
Efficiency at 75% load | 88.4 % |
Efficiency at 100% load | 88.4 % |
Shaft diameter | 28 mm |
Flange diameter (outside diameter) | 160 mm |
Material | Cast iron |
Weight | 41 kg |
PTC thermistor | No |
€12.80/ pieceexcl. VAT
€15.49incl. VAT
27 In stock - Estimated delivery date 13/11/2026€82.95/ pieceexcl. VAT
€100.37incl. VAT
Estimated delivery date - 31/03/2027€93.02/ pieceexcl. VAT
€112.55incl. VAT
Estimated delivery date - 31/03/2027