

€482.79/ pieceexcl. VAT
€584.18incl. VAT
11 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 4 kW |
Speed | 1500 rpm |
Mounting | B5 |
Number of poles | 4 |
Full load speed | 1450 rpm |
Full load torque | 26.4 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 112M |
Efficiency at 50% load | 87.5 % |
Efficiency at 75% load | 88.2 % |
Efficiency at 100% load | 88.6 % |
Shaft diameter | 28 mm |
Flange diameter (outside diameter) | 250 mm |
Material | Cast iron |
Weight | 44 kg |
PTC thermistor | No |