

€458.18/ pieceexcl. VAT
€554.40incl. VAT
10 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 4 kW |
Speed | 1500 rpm |
Mounting | B3T |
Number of poles | 4 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 112M |
Efficiency at 50% load | 88.7 % |
Efficiency at 75% load | 89.1 % |
Efficiency at 100% load | 88.8 % |
Shaft diameter | 28 mm |
Material | Cast iron |
Weight | 44 kg |
PTC thermistor | No |
€12.80/ pieceexcl. VAT
€15.49incl. VAT
27 In stock - Estimated delivery date 13/11/2026€4.93/ pieceexcl. VAT
€5.97incl. VAT
Estimated delivery date - 15/12/2026€66.47/ pieceexcl. VAT
€80.43incl. VAT
3 In stock - Estimated delivery date 13/11/2026